Zoro Homepage

W57R

  • Mfr # 1302007

  • Zoro # G814590190


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Call Hold, Mute, Call Forwarding, Redial, Call Silencing, Call Transfer, Speed Dial, Backlit Keypad, Conference Call, Voice Mail, Intercom, Call Waiting, Auto-answer, Phone Book, Caller ID, Screen Saver, Call Reject, Key Lock, Hearing Aid, Speakerphone, Belt Clip, DND (Do Not Disturb), Volume Control
Green Environmental Attribute
Environmentally Friendly
Battery Standby Time
575 Hour
Includes
Charger Cradle , Rechargeable Battery, Belt Clip , Power Adapter
Wireless Technology
DECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302007
Zoro #
G814590190
UPC #
841885109163
Country of Origin
China

Dimensions

Screen Size
1.8"
Height
6.2"
Width
2"
Depth
0.9"

Details

Features
Call Hold, Mute, Call Forwarding, Redial, Call Silencing, Call Transfer, Speed Dial, Backlit Keypad, Conference Call, Voice Mail, Intercom, Call Waiting, Auto-answer, Phone Book, Caller ID, Screen Saver, Call Reject, Key Lock, Hearing Aid, Speakerphone, Belt Clip, DND (Do Not Disturb), Volume Control
Green Environmental Attribute
Environmentally Friendly
Item
Handset
Battery Standby Time
575 Hour
Includes
Charger Cradle , Rechargeable Battery, Belt Clip , Power Adapter
Wireless Technology
DECT
Number of Ring Tones
9
Screen Type
TFT LCD
Phone Book/Directory Memory
100
Wireless Operating Distance
984.25 ft
Battery Chemistry
Lithium Ion (Li-Ion)
Frequency Range
1.92 GHz to 1.93 GHz
Buttons & Keys
Navigation Key, Soft Key
Screen Resolution
128 x 160
Battery Talk Time
2 Day
Connectivity Technology
Cordless
Package Contents
W57R Handset, Charger Cradle , Rechargeable Battery, Belt Clip , Power Adapter
Color
Black
Environmentally Friendly
Yes
Headset Port
Yes
Power Source
Battery

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.