Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W59R

  • Mfr # 1302006

  • Zoro # G514590179


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Green Environmental Attribute
Environmentally Friendly
Features
DND (Do Not Disturb), Hands-free, Caller ID, Missed Call, Belt Clip, Call Forwarding, Noise Reduction, Bluetooth, Screen Saver, Vibrator, Redial, Multilingual Menu, Rugged, Rechargeable Battery, Speed Dial, Key Lock, Voice Mail, Speakerphone, Auto-answer, Alarm, Mute, Call Waiting, Call Hold, Call Transfer, Backlit Keypad
Battery Talk Time
1 Day
Screen Size
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302006
Zoro #
G514590179
UPC #
841885104410
Country of Origin
China

Dimensions

Screen Size
1.8"

Details

Color
Black
Green Environmental Attribute
Environmentally Friendly
Item
Handset
Features
DND (Do Not Disturb), Hands-free, Caller ID, Missed Call, Belt Clip, Call Forwarding, Noise Reduction, Bluetooth, Screen Saver, Vibrator, Redial, Multilingual Menu, Rugged, Rechargeable Battery, Speed Dial, Key Lock, Voice Mail, Speakerphone, Auto-answer, Alarm, Mute, Call Waiting, Call Hold, Call Transfer, Backlit Keypad
Battery Talk Time
1 Day
Power Source
Battery
Wireless Operating Distance
984.25 ft
Frequency Range
1.88 GHz to 1.90 GHz
Buttons & Keys
Speaker, Volume Control, Message Button, Cancel, Mute Button, Call Transfer, Navigation Key, Soft Key
Screen Type
TFT LCD
Screen Resolution
128 x 160
Includes
Charging Cradle, Rechargeable Battery, Power Adapter, Decorative Cover, Quick Start Guide
Battery Standby Time
360 Hour
Wireless Technology
DECT, Bluetooth
Connectivity Technology
Cordless
Package Contents
Ruggedized DECT Handset Charging Cradle Rechargeable Battery Power Adapter Decorative Cover Quick Start Guide
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.