
W77P
Mfr # 1302027
Zoro # G914590168
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Speakerphone
Yes
Caller ID
Yes
Color
Classic Gray, Black
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1302027
Zoro #
G914590168
UPC #
841885109217
Country of Origin
China
Details
Speakerphone
Yes
Caller ID
Yes
Color
Classic Gray, Black
Item
IP Phone
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Wireless Technology
DECT, Bluetooth
PoE (RJ-45) Port
Yes
Mounting
Wall, Desktop
Number of Network (RJ-45) Ports
1
Handset Connectivity Technology
Cordless
Base Unit Connectivity Technology
Corded
Mount Type
Desktop, Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.