Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WH62 Dual Teams V3

  • Mfr # 1308001C

  • Zoro # G612434573


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Features
Microphone Mute, Electronic Hook Switch (EHS) Capable, Plug and Play, LED Indicator, Wideband Audio, Hearing Protection, Busylight, Unified Communication, Comfortable, Acoustic Shield Technology, Adjustable Arm
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Batteries Required
Yes
Wireless Technology
DECT
Microsoft Teams Certification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308001C
Zoro #
G612434573
UPC #
841885119674
Country of Origin
China

Dimensions

Driver Size
1.10 in

Details

Features
Microphone Mute, Electronic Hook Switch (EHS) Capable, Plug and Play, LED Indicator, Wideband Audio, Hearing Protection, Busylight, Unified Communication, Comfortable, Acoustic Shield Technology, Adjustable Arm
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Item
Headset
Batteries Required
Yes
Wireless Technology
DECT
Microsoft Teams Certification
Yes
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Platform Supported
PC
Connectivity Technology
Wireless
Impedance
32 Ohm
Max. Battery Recharge Time
2.50 hrs
Application
Desk Phone, Music, Business, Communication, Telephone, Phone, Voice Call, IP Phone
Earpiece Controls
Answer Call, Volume, Reject Call
Charging Method
Charging Stand
Sound Mode
Stereo
Microphone Design
Boom
Earpiece Design
Over-the-head, On-ear
Battery Talk Time
14 hrs
Min. Frequency Response
20 Hz
Wireless Operating Distance
524.9 ft
Host Interface
Micro USB
Rechargeable Battery
Yes
Adjustable Microphone
Yes

Description

Yealink WH62 Dual Teams V3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.