Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WH62 Dual UC V3

  • Mfr # 1308006C

  • Zoro # G012434654


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Features
Call Management, Ergonomic Design, Microphone Mute, Lightweight, Busylight, Unified Communication, Acoustic Shield Technology, Comfortable, LED Indicator, Plug and Play, Wideband Audio
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Wireless Technology
DECT
Connectivity Technology
Wireless
Max. Battery Recharge Time
2.50 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308006C
Zoro #
G012434654
UPC #
841885119681
Country of Origin
China

Dimensions

Driver Size
1.10 in

Details

Features
Call Management, Ergonomic Design, Microphone Mute, Lightweight, Busylight, Unified Communication, Acoustic Shield Technology, Comfortable, LED Indicator, Plug and Play, Wideband Audio
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Item
Headset
Wireless Technology
DECT
Connectivity Technology
Wireless
Max. Battery Recharge Time
2.50 hrs
Sound Mode
Stereo
Charging Method
Charging Stand, Charging Base
Charging Interface
Micro USB
Batteries Required
Yes
Microphone Design
Boom
Platform Supported
PC
Ear Cushion Material
Leather
Wireless Operating Distance
524.9 ft
Min. Frequency Response
20 Hz
Earpiece Controls
Reject Call, Answer/End, Volume, Mute
Earpiece Design
Over-the-head, On-ear
Microsoft Teams Certification
Yes
Battery Talk Time
14 hrs
Max. Frequency Response
20 kHz
Impedance
32 Ohm
Application
Communication, IP Phone, Desk Phone, Voice Call
Earpiece Type
Binaural
Rechargeable Battery
Yes

Description

Yealink WH62 Dual UC V3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.