Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WH62 Mono UC V3

  • Mfr # 1308005C

  • Zoro # G012434500


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Features
PeakStop, Adjustable Arm, Hearing Protection, Interchangeable Ear Pad, Acoustic Shield Technology, Breathable, Call Management, Unified Communication, Lightweight, Flip to Mute, Microsoft Teams Button, Busylight, Adjustable Microphone, DECT Security Certified, Hands-free, LED Indicator, Microphone Mute, Plug and Play, Optima Audio Experience
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Ear Cushion Material
Leather
Earpiece Design
On-ear, Over-the-head
Battery Talk Time
13 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308005C
Zoro #
G012434500
UPC #
841885119704
Country of Origin
China

Dimensions

Driver Size
1.10 in

Details

Features
PeakStop, Adjustable Arm, Hearing Protection, Interchangeable Ear Pad, Acoustic Shield Technology, Breathable, Call Management, Unified Communication, Lightweight, Flip to Mute, Microsoft Teams Button, Busylight, Adjustable Microphone, DECT Security Certified, Hands-free, LED Indicator, Microphone Mute, Plug and Play, Optima Audio Experience
Includes
Charger; Base, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Item
Headset
Ear Cushion Material
Leather
Earpiece Design
On-ear, Over-the-head
Battery Talk Time
13 hrs
Microphone Design
Boom
Connectivity Technology
Wireless
Earpiece Controls
Volume, Answer/End
Platform Supported
PC
Earpiece Type
Monaural
Wireless Operating Distance
524.9 ft
Application
Office, Music, Communication, Business, Voice Call, Desk Phone
Zoom Certification
Yes
Wireless Technology
DECT
Max. Frequency Response
10 kHz
Max. Battery Recharge Time
2.50 hrs
Min. Frequency Response
20 Hz
Sound Mode
Mono
Impedance
32 Ohm
Charging Method
Charging Base
Number of Microphones
2
Adjustable Headband
Yes
Detachable Microphone
No
Rechargeable Battery
Yes

Description

Yealink WH62 Mono UC V3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.