Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WH63 Team Headset

  • Mfr # 1308004

  • Zoro # G112183896


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Desk Phone, PC, IP Phones, Laptop
Sound Mode
Mono
Earpiece Type
Monaural
Host Interface
Micro USB 2.0
Includes
Headset, Earhook & Eartips, Headband, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308004
Zoro #
G112183896
UPC #
841885105110
Country of Origin
China

Dimensions

Cable Length
3.94 ft

Details

Compatibility
Desk Phone, PC, IP Phones, Laptop
Sound Mode
Mono
Earpiece Type
Monaural
Host Interface
Micro USB 2.0
Includes
Headset, Earhook & Eartips, Headband, Power Adapter, 1.2m USB 2.0 Cable, 0.8m USB 2.0 Cable, Quick Start Guide
Max. Frequency Response
14 kHz
Earpiece Design
Behind-the-neck, Over-the-ear, Over-the-head, Earbud
Item
Headset
Connectivity Technology
Wired/Wireless
Application
Office
Features
Hearing Protection, Microphone Mute, Acoustic Shield Technology, Optima Audio Experience, Plug and Play, LED Indicator, Lightweight, Busylight, Multi-platform Support, Rechargeable Battery, Ear Hook
Min. Frequency Response
20 Hz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Wireless Technology
DECT
Color
Black
Impedance
32 Ohm
Wireless Operating Distance
393.7 ft
Microphone Technology
Noise Cancelling
Detachable Microphone
No
Integrated Microphone
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.