Zoro Homepage

WH64 HYB DUAL STND MS

  • Mfr # 1208697

  • Zoro # G815222977


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Noise Canceling
Yes
Microphone Technology
MEMS Technology, Noise Cancelling
Earpiece Type
Binaural
Charging Method
Charging Stand
Zoom Certification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208697
Zoro #
G815222977
UPC #
841885124548
Country of Origin
China

Dimensions

Driver Size
1.18"

Details

Noise Canceling
Yes
Microphone Technology
MEMS Technology, Noise Cancelling
Earpiece Type
Binaural
Charging Method
Charging Stand
Zoom Certification
Yes
Minimum Frequency Response
20 Hz
Bluetooth Profiles
SPP v1.2, A2DP v1.3, HFP v1.8, AVRCP v1.6.2
Maximum Frequency Response
20 kHz
Bluetooth Standard
Bluetooth 5.2
Number of Microphones
3
Earpiece Controls
Volume, Reject Call, Hold, Answer/End
Wireless Operating Distance
492.1 ft
Platform Supported
PC
Battery Rechargeable
Yes
Connectivity Technology
Wireless
Sound Mode
Stereo
Battery Talk Time
32 Hour
Microphone Design
Boom
Wireless Technology
Bluetooth/DECT
Earpiece Design
On-ear, Over-the-head
Microsoft Teams Certification
Yes
Maximum Battery Recharge Time
1.50 Hour
Item
Headset

Description

Core Features: DECT & Bluetooth Hybrid Wireless Technology, Acoustic Shield Technology 2.0, Advanced Level of Call Security, Ultra-Long-Range Connectivity, All-day-wearing Comfort, Hybrid Visual Busylight, Up to 32 hours Talking Time, Compatible with mainstream UC Platforms and Teams Certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.