Shop YEALINK
See all product information
Create Account
Yealink SIP-T88W Pro - 1301228
- Mfr # SIP-T88W-PRO
- Zoro # G323515059
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Operating System
Android 13
Width
10.4 in
Depth
9.4 in
Height
1.5 in
Wireless Technology
Wi-Fi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIP-T88W-PRO
- Zoro #
- G323515059
- UPC #
- -
- Country of Origin
- Unknown
- Operating System
- Android 13
- Wireless Technology
- Wi-Fi
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac/ax
Dimensions
- Width
- 10.4 in
- Depth
- 9.4 in
- Height
- 1.5 in
Description
Yealink SIP-T88W Pro - 1301228 PSU - 12V1.25A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.