Shop YEALINK
See all product information
Create Account
Yealink W80B - Yealink W80B, D
- Mfr # W80B
- Zoro # G323515318
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Width
3.9 in
Height
5.1 in
Depth
1 in
Wireless Technology
IP DECT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80B
- Zoro #
- G323515318
- UPC #
- -
- Country of Origin
- Unknown
- Wireless Technology
- IP DECT
Dimensions
- Width
- 3.9 in
- Height
- 5.1 in
- Depth
- 1 in
Description
Yealink W80B - Yealink W80B, DECT IP Multi-Cell Base Station, For use with W80DM (required), Compatible with W53H/W56H/CP930W Yealink DECT devices, PoE Compatible (Power supply PS5V1200US not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.