Zoro Homepage

Alphabet Stamping Stones, Lowercase

  • Mfr # YD1232

  • Zoro # G116513989


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Recommended Age
2+ years
Color
Assorted
Includes
26 Stones
Material
Stone Mix
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1232
Zoro #
G116513989
UPC #
-
Country of Origin
China

Details

Recommended Age
2+ years
Color
Assorted
Includes
26 Stones
Material
Stone Mix
Recommended Grade
Grade PK+

Description

These chunky Alphabet Stamping Stones offer an appealing, tactile approach to developing early literacy skills. Each stamper has an engraved and painted letter on the top and a recessed letter underneath for stamping out. With consonants painted red and vowels blue, this versatile resource will support a wide range of early literacy activities and is ideal for developing skills with initial, middle and final letter sounds, and simple CVC words. Perfect for small hands, the position dots on these chunky stones help children identify letters the correct way round, and act as sound button prompts when sounding out each letter. The straight sides enable easy and correct joining of letters for simple word building fun. Easily washable, these versatile stampers are durable for all sorts of letter play indoors and outside. Safe for children age 2+. Set contains 26 Stamping Stones Size: 40 x 35 x 30mm 1-1/2" x 1-3/8" x 1-3/16".


  • These chunky Alphabet Stamping Stones offer an appealing, tactile approach to developing early literacy skills.
  • Each stamper has an engraved and painted letter on the top and a recessed letter underneath for stamping out
  • With consonants painted red and vowels blue, this versatile resource will support a wide range of early literacy activities and is ideal for developing skills with initial, middle and final letter sounds, and simple CVC words.
  • Perfect for small hands, the position dots on these chunky stones help children identify letters the correct way round, and act as ‘sound button' prompts when sounding out each letter
  • Easily washable, these versatile stampers are durable for all sorts of letter play indoors and outside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.