Zoro Homepage

Clay and Dough Rollers, Lets Roll, Farm Animals, 5-Piece Set

  • Mfr # YD1238

  • Zoro # G316254903


product price: $32.35
/ea

Key Features

Color
Assorted
Size
1-3/4"
Material
Stone Mix
Includes
6 Rollers
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1238
Zoro #
G316254903
UPC #
-
Country of Origin
China

Dimensions

Size
1-3/4"

Details

Color
Assorted
Material
Stone Mix
Includes
6 Rollers
Recommended Grade
Grade PK+
Recommended Age
2+ years

Description

These engaging rollers reflect familiar animals found around the farmyard and pond: cow, sheep, chicken/hen, fish, and goat. Designed to spark curiosity and develop fine motor skills, the set includes five textured rollers revealing different animal patterns, and a stamper to identify the owner. As children roll and stamp, they strengthen fine motor control and create fascinating sensory patterns that are appealing to touch. Perfect for Who am I? games, the hands-on activities encourage detailed observation, expand vocabulary and nurture storytelling skills, while providing a playful way to discuss food sources, caring for animals and their homes. Made from a durable stone mix, the rollers and stampers are ideal for indoor and outdoor play, and easily washable after every farmyard adventure! Suitable for children aged 2+. Contains 5 round rollers and a stamper. Size: 45mm 1-3/4.


  • These engaging rollers reflect familiar animals found around the farmyard and pond: cow, sheep, chicken/hen, fish, and goat
  • Designed to spark curiosity and develop fine motor skills, the set includes five textured rollers revealing different animal patterns, and a stamper to identify the owner.
  • As children roll and stamp, they strengthen fine motor control and create fascinating sensory patterns that are appealing to touch
  • Made from a durable stone mix, the rollers and stampers are ideal for indoor and outdoor play, and easily washable after every farmyard adventure!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.