Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig and Discover, Pliosaur & Stegosaurus

  • Mfr # YD1229

  • Zoro # G516155710


product price: $40.79
/ea

Key Features

Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix
Color
Assorted
Includes
10 Stones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1229
Zoro #
G516155710
UPC #
-
Country of Origin
China

Dimensions

Size
10"

Details

Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix
Color
Assorted
Includes
10 Stones

Description

Dive into the fascinating prehistoric world with this exciting fossil set featuring the deep-sea Pliosaur and the formidable Stegosaurus. Children will love unearthing these chunky skeleton pieces from sand or soil, assembling them to form two remarkable creatures. Made from a durable stone mix, these tactile puzzles will captivate children, while helping to develop spatial awareness, critical thinking and observation skills. The different number of pieces per skeleton build progression providing two different, exciting challenges for children as they assemble each puzzle. Perfect for encouraging early investigation skills, the children will enjoy examining and comparing the fossils, sparking conversations about the prehistoric world, its habitats, and inhabitants. Wonderfully sensory, the details can be felt as well as seen, making them ideal to make imprints in play dough. Suitable for ages 2+. Set contains two skeletons 4 & 6 pieces. Size: 250mm 10


  • Children will love unearthing these chunky skeleton pieces from sand or soil, assembling them to form two remarkable creatures.
  • Dive into the fascinating prehistoric world with this exciting fossil set featuring the deep-sea Pliosaur and the formidable Stegosaurus.
  • Made from a durable stone mix, these tactile puzzles will captivate children, while helping to develop spatial awareness, critical thinking and observation skills.
  • Perfect for encouraging early investigation skills, the children will enjoy examining and comparing the fossils, sparking conversations about the prehistoric world, its habitats, and inhabitants.
  • Wonderfully sensory, the details can be felt as well as seen, making them ideal to make imprints in play dough

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.