Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dig and Discover, Triceratops & Spinosaurus

  • Mfr # YD1228

  • Zoro # G216155706


product price: $47.99
/ea

Key Features

Includes
10 Stones
Color
Assorted
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1228
Zoro #
G216155706
UPC #
-
Country of Origin
China

Dimensions

Size
8"-10"

Details

Includes
10 Stones
Color
Assorted
Recommended Age
2+ years
Recommended Grade
Grade PK+
Material
Stone Mix

Description

Embark on a prehistoric adventure with these two engaging dinosaur skeleton puzzles: the three-horned Triceratops and the fearsome Spinosaurus! Made from a durable stone mix, these chunky, tactile pieces are built to last countless excavations in sand or soil. As children unearth each piece, they will be honing their observational skills by paying close attention to shapes and details that will help them assemble the puzzle. Piecing the skeletons together offers a rewarding challenge, helping children to think spatially, making connections between each part to complete the dinosaur. Encourage childrens natural curiosity about the past and help them make connections between the skeletons, their habitats, diets and behavior, and what life might have been like millions of years ago. Children can make impressions of the skeletons in play dough, exploring the different textures and shapes of the imprints. Suitable for ages 2+. Set contains two skeletons 5 pieces each. Size: 210-250mm 8-10


  • Embark on a prehistoric adventure with these two engaging dinosaur skeleton puzzles: the three-horned Triceratops and the fearsome Spinosaurus
  • Made from a durable stone mix, these chunky, tactile pieces are built to last countless excavations in sand or soil.
  • As children unearth each piece, they will be honing their observational skills by paying close attention to shapes and details that will help them assemble the puzzle.
  • Children can make impressions of the skeletons in play dough, exploring the different textures and shapes of the imprints.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.