Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lets Roll Dinosaurs, 6-Piece Set

  • Mfr # YD1216

  • Zoro # G515678227


product price: $26.25
/ea

Key Features

Color
Green
Material
Stone Mix
Recommended Grade
Grade VPK-1
Recommended Age
2-6 years
Includes
6 Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YD1216
Zoro #
G515678227
UPC #
-
Country of Origin
China

Details

Color
Green
Material
Stone Mix
Recommended Grade
Grade VPK-1
Recommended Age
2-6 years
Includes
6 Rollers

Description

These creative rollers offer an ingenious way for children to explore dinosaurs and their landscapes. Ideal to provoke curiosity, extend knowledge and develop fine motor skills, the extinct creatures will come to life as children roll into play dough, clay or sand, and stamp to make wonderful prehistoric scenes. Children can count the spines on the stegosaurus and stamp to discover which dinosaur emerges from the large eggs! The set includes: roaring head & Tyrannosaurus rex, coelacanth fish & Spinosaurus, Diplodocus & prehistoric scene, Triceratops & volcanic landscape, spinal plates & Stegosaurus, and hatchling & dinosaur eggs. Made from a durable stone mix, each set contains six rollers each measuring 2-3/4in and are easy-to-clean. Age 2+.


  • These creative rollers offer an ingenious way for children to explore dinosaurs and their landscapes.
  • Ideal to provoke curiosity, extend knowledge and develop fine motor skills, the extinct creatures will come to life as children roll into play dough, clay or sand, and stamp to make wonderful prehistoric scenes.
  • Children can count the spines on the stegosaurus and stamp to discover which dinosaur emerges from the large eggs!
  • By experimenting with using varying amounts of pressure and rolling in different ways, children will hone their fine motor skills through play, creating tactile scenes of their favorite dinosaurs in their ancient habitats.
  • The set includes: roaring head & Tyrannosaurus rex, coelacanth fish & Spinosaurus, Diplodocus & prehistoric scene, Triceratops & volcanic landscape, spinal plates & Stegosaurus, and hatchling & dinosaur eggs.
  • Made from a durable stone mix, each set contains six rollers each measuring 2-3/4" x 1-3/8" and are easy to clean. Age 2+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.