Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Around, Feel Calm, 6-Piece Set

  • Mfr # YD1223

  • Zoro # G115678252


product price: $24.75
/ea

Key Features

Color
Stone
Material
Stone Mix
Recommended Grade
Grade VPK-1
Recommended Age
2-6 years
Includes
6 Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1223
Zoro #
G115678252
UPC #
-
Country of Origin
China

Details

Color
Stone
Material
Stone Mix
Recommended Grade
Grade VPK-1
Recommended Age
2-6 years
Includes
6 Rollers

Description

These engaging rollers help support feelings of calm and wellbeing in addition to improving fine motor skills. Moving the rollers in different directions reveals fascinating, sensory patterns that are inviting to touch. Children will be absorbed in the relaxing motion of creating continuous designs and deciding which way to roll - round and round, up and down or free flow! The unique design of the rollers helps to strengthen children's hand muscles, laying the foundations for mark-making and future handwriting. Ideal for quiet moments to soothe, reassure and focus attention when some special time out is needed, or to enjoy with others, this collection features nature-inspired elements renowned for their calming properties. It provides a wonderful opportunity for children to engage in thoughtful discussions, contemplating the reasons behind the soothing effect of each design and fostering a sense of well-being. The set includes fish shoal, waves, clouds, feathers, stars, and hearts. Size 1-3/4in. 2+


  • These engaging rollers help support feelings of calm and wellbeing in addition to improving fine motor skills.
  • Moving the rollers in different directions reveals fascinating, sensory patterns that are inviting to touch. Children will be absorbed in the relaxing motion of creating continuous designs and deciding which way to roll – round and round, up and down or free flow!
  • The unique design of the rollers helps to strengthen children's hand muscles, laying the foundations for mark-making and future handwriting.
  • Ideal for quiet moments to soothe, reassure and focus attention when some special time out is needed, or to enjoy with others, this collection features nature-inspired elements renowned for their calming properties.
  • The set includes 6 round rollers making patterns of fish shoal, waves, clouds, feathers, stars, and hearts.
  • Size 45mm (1-3/4"). Age 2+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.