Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Around, Nature, 6-Piece Set

  • Mfr # YD1222

  • Zoro # G315678236


product price: $26.55
/ea

Key Features

Color
Stone
Includes
6 Rollers
Material
Stone Mix
Recommended Age
2-6 years
Recommended Grade
Grade VPK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1222
Zoro #
G315678236
UPC #
-
Country of Origin
China

Details

Color
Stone
Includes
6 Rollers
Material
Stone Mix
Recommended Age
2-6 years
Recommended Grade
Grade VPK-1

Description

These innovative rollers reveal the wealth of patterns and textures found in the natural world, in addition to improving fine motor skills. Children will enjoy sensory explorations by moving the rollers in different directions to create continuous tactile patterns. Choosing which direction to roll in - round and round, up and down or free flow, and experimenting with varying degrees of pressure, adds an extra dimension to their tactile journey whilst improving coordination. The unique design of the rollers helps to strengthen children's hand muscles, laying the foundations for mark-making and future handwriting. Ideal to encourage children to observe and appreciate the intricate details of the world around them, this collection provides a wonderful opportunity for children to engage in thoughtful discussions about the importance of caring for our environment. The set includes six rollers, leaves, shells, ferns, pebbles, bark, and dragonflies. Size 1-3/4in. Age 2+


  • These innovative rollers reveal the wealth of patterns and textures found in the natural world, in addition to improving fine motor skills.
  • Children will enjoy sensory explorations by moving the rollers in different directions to create continuous tactile patterns.
  • Choosing which direction to roll in – round and round, up and down or free flow, and experimenting with varying degrees of pressure, adds an extra dimension to their tactile journey whilst improving coordination.
  • The unique design of the rollers helps to strengthen children's hand muscles, laying the foundations for mark-making and future handwriting.
  • The set of 6 round rollers make the following nature patterns: leaves, shells, ferns, pebbles, bark, and dragonflies.
  • Size 45mm (1-3/4"). Age 2+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.