Zoro Homepage

Sensory Calming Trails

  • Mfr # YD1240

  • Zoro # G721967146


product price: $61.59
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
1+ years
Includes
4 Tiles
Color
Assorted
Material
FSC Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1240
Zoro #
G721967146
UPC #
-
Country of Origin
China

Details

Item
Mindfulness Manipulatives
Recommended Grade
Grade PK+
Recommended Age
1+ years
Includes
4 Tiles
Color
Assorted
Material
FSC Wood

Description

These beautifully designed nature-themed boards with tactile, recessed pathways offer an absorbing way for children to find a place of calm. Meet the Slow Snail, Friendly Fish, Cheerful Sunflower, and Gentle Butterfly! Carefully designed with curved sides for little hands to hold, children will benefit from the soothing, tactile feedback as they slowly trace their fingers along the trails. These rhythmic, repetitive movements help to interrupt stress responses, promote self-regulation and restore emotional wellbeing. Encouraging focused breathing combined with tracing the paths aids in calming the mind and body, making these boards an effective strategy for reducing sensory overwhelm and supporting mindfulness. Perfect for use in calm corners or relaxation spaces, they also support pre-writing experiences, building fine motor control through gentle, guided play. Set of four boards crafted from FSC-certified beech. Size 150 x 150mm (6 in x 6 in). Suitable for children aged 12m+.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.