Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensory Play Stones, Fish, 8-Piece Set

  • Mfr # YD1236

  • Zoro # G916155709


product price: $40.79
/ea

Key Features

Color
Assorted
Recommended Grade
Grade PK+
Recommended Age
2+ years
Includes
8 Stones
Material
Stone Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YD1236
Zoro #
G916155709
UPC #
-
Country of Origin
China

Dimensions

Size
2-3/4"-3-1/2"

Details

Color
Assorted
Recommended Grade
Grade PK+
Recommended Age
2+ years
Includes
8 Stones
Material
Stone Mix

Description

Dive into the wonders of the ocean with this set of eight beautiful tactile fish. Their realistic markings and textures invite sensory exploration and will inspire imaginative play, with children making watery habitats for storytelling. Made from a durable stone mix, these vibrant creatures are perfect for use in water or sand and are easy to clean after a day of undersea adventures. Children will love to sort and compare the sizes, shades and patterns of these eye-catching fish, enhancing observation skills and enriching vocabulary. The details can be felt as well as seen, and children will enjoy making imprints of the fish in playdough. Perfect for sparking curiosity and conversation about marine life, these stones will inspire a love of the natural world. Set of eight fish stones with stunning details, comprising: Blue Spotted Ray, Blue Tang, Clown Fish, Golden Butterfly Fish, Jewel Cichlid, Peppermint Angel Fish, Plaice, Sergeant Major Fish. Set of eight fish stones with stunning details, comprising: Blue Tang, Golden Butterfly Fish, Blue Spotted Ray, Plaice, Peppermint Angel Fish, Jewel Cichlid, Clown Fish, Sergeant Major Fish_x000D_Size approximately 70-90mm 2-3/4-3-1/2. Suitable for ages 2+.


  • These fish encourage sensory exploration and imaginative play as children tell stories about the watery habitats they have created
  • Dive into the wonders of the ocean with this set of eight beautiful, tactile fish
  • Made from a durable stone mix, these vibrant creatures are perfect for use in water or sand, and are easy to clean after a day of nautical adventures
  • The markings can be felt as well as seen, and children will enjoy making imprints of the fish in play dough

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.