Woodland Animal Families Wooden Characters
- Mfr # YD0202
- Zoro # G515782856
Key Features
Specifications
Details
- MFR #
- YD0202
- Zoro #
- G515782856
- UPC #
- -
- Country of Origin
- China
- Material
- FSC Wood
- Color
- Multi-color
- Recommended Age
- 18-72 months
- Recommended Grade
- Grade VPK-1
- Includes
- 12 Characters
Dimensions
- Size
- 1-3/4" - 4-3/4"
Description
This exquisitely illustrated set of 12 double-sided woodland animals is a wonderful way to nurture understanding of our natural world and will inspire children to learn more about it. Members of each family face each other for extra play value. This also works across families, increasing opportunities for imaginary play and the development of storytelling skills. The flat bases allow the animals to be used in an upright position to better facilitate such play. One side of each piece depicts a male/female adult, with each reverse showing a related baby in a different pose, enabling children to sort and compare the animals based on their attributes. This can be enhanced by studying the artwork with a magnifier. There are also clues to the habitats of the animals, providing a stimulus for discussion and the sharing of ideas. The set is divided in to six families: divided in to six families: deer, fox, otter, owl, rabbit, and squirrel. Made from sustainably-sourced pine wood. Size 1-3/4" - 4-3/4". Safe for children Age 18m+
- This exquisitely illustrated set of 12 double-sided woodland animals is a wonderful way to nurture understanding of our natural world and will inspire children to learn more about it.
- Members of each family face each other for extra play value. This also works across families, increasing opportunities for imaginary play and the development of storytelling skills. The flat bases allow the animals to be used in an upright position to better facilitate such play.
- One side of each piece depicts a male/female adult, with each reverse showing a related baby in a different pose, enabling children to sort and compare the animals based on their attributes.
- There are also clues to the habitats of the animals, providing a stimulus for discussion and the sharing of ideas.
- The set is made from FSC pine and is divided into six families: deer, fox, otter, owl, rabbit, and squirrel.
- Maximum height 142mm. Safe for children aged 18m+.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.