2,000-Count Sanitizing Wipes, Large 8in x 5in Wipe, Gym Wipes Refill Bag - 4/Case, 4PK

  • Mfr # YE001-2000-4PK

  • Zoro # G922773515


product price:  $146.99
/pk 4, $36.75/ea
Free Shipping & Returns

Key Features

Material
SMS Spunbond spunlace
Color
White
Length
8 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YE001-2000-4PK
Zoro #
G922773515
UPC #
810162792961
Country of Origin
China

Dimensions

Length
8 in
Width
7 in

Details

Material
SMS Spunbond spunlace
Color
White
Item
Gym Wipes

Description

Maintain a cleaner, healthier environment with Yellow Essentials Sanitizing Wipes-the perfect solution for high-traffic facilities that demand reliable surface care. Each bulk roll includes 2,000 strong, pre-moistened wipes, sized at 8” x 5”, offering superior coverage for wiping down equipment, countertops, doorknobs, desks, and other commonly touched surfaces. Designed for commercial use, these wipes are trusted by gyms, offices, schools, hospitals, and public facilities nationwide. Formulated to kill 99.99% of common germs, Yellow Essentials wipes provide powerful sanitizing performance while remaining fragrance-free-ideal for sensitive environments where strong scents are unwelcome. Packaged in easy-to-handle refill bags, they are simple to store and reload into most standard wipe dispensers, helping your staff or customers keep surfaces clean without interruptions. Whether you need them for a fitness center, workplace, classroom, or healthcare facility, Yellow Essentials Sanitizing Wipes deliver the strength, convenience, and value you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.