
2,000-Count Sanitizing Wipes, Large 8in x 5in Wipe, Gym Wipes Refill Bag
Mfr # YE001-2000
Zoro # G722773517
product price: $45.89
/eaKey Features
Length
8 in
Material
SMS Spunbond spunlace
Width
7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YE001-2000
Zoro #
G722773517
UPC #
810162792862
Country of Origin
China
Dimensions
Length
8 in
Width
7 in
Details
Material
SMS Spunbond spunlace
Color
White
Item
Gym Wipes
Description
Maintain a cleaner, healthier environment with Yellow Essentials Sanitizing Wipes-the perfect solution for high-traffic facilities that demand reliable surface care. Each bulk roll includes 2,000 strong, pre-moistened wipes, sized at 8” x 5”, offering superior coverage for wiping down equipment, countertops, doorknobs, desks, and other commonly touched surfaces. Designed for commercial use, these wipes are trusted by gyms, offices, schools, hospitals, and public facilities nationwide. Formulated to kill 99.99% of common germs, Yellow Essentials wipes provide powerful sanitizing performance while remaining fragrance-free-ideal for sensitive environments where strong scents are unwelcome. Packaged in easy-to-handle refill bags, they are simple to store and reload into most standard wipe dispensers, helping your staff or customers keep surfaces clean without interruptions. Whether you need them for a fitness center, workplace, classroom, or healthcare facility, Yellow Essentials Sanitizing Wipes deliver the strength, convenience, and value you can count on.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.