1/4", 3/16", 3/8", 5/16" Drive, 5 1/2 in Pear Hand Ratchet, Chrome

  • Mfr # 60610

  • Zoro # G5364213


product price: $32.69
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
5-1/2"
Number of Points
4
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60610
Zoro #
G5364213
UPC #
686800606101
Country of Origin
United States

Dimensions

Overall Length
5-1/2"
Drive Size
1/4", 3/16", 3/8", 5/16"
Wrench Length Style
Standard
Head Size
3/16 in, 5/16 in
Head Thickness
1/2 in

Details

Item
Hand Ratchet
Material
Alloy Steel
Finish
Chrome
Number of Points
4
Standards
ANSI
Head Type
Standard
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Combination Service Wrench and Hex Adapter Sizes 3/16 in and 5/16 in
Single End/Double End
Double End
Head Style
Pear
Wrench Item
Box End Wrench
Reversing
Yes
Nonsparking
No
Weight
0.27 lb
Min. Arc Swing
22.5 Degrees
Non-Magnetic
Yes
Corrosion Resistant
Yes
Wrench Shape
Straight
Ratcheting
Yes
Handle Type
One Piece
Handle Color
Silver
Tether Style
Tether Capable
Insulated
No
Measurement Type
SAE
Head Offset Angle
0 Degrees
Grip Style
Plain
Wrench Product Grouping
Wrenches
Box End Type
4-Point Box End

Description

The Yellow Jacket 60610 Pear Hand Ratchet is a tool that can be used for a variety of jobs. The four-point ratcheting mechanism allows you to turn fasteners without repositioning the wrench. This hand ratchet features an alloy steel head and handle, which makes it durable and long lasting. The four-point ratcheting mechanism provides more contact points with the fastener, allowing you to get better leverage on it. It has a fixed head style and offers head movement in both directions. It comes with standard combination service wrench sizes of 3/16" and 5/16". With its versatile design, this Yellow Jacket Pear Hand Ratchet will meet all your needs as a mechanic or DIYer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.