Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 180 Deg, 8 1/4 in L, Bronze

  • Mfr # 19128

  • Zoro # G910081011


product price: $29.59
/ea

Key Features

Overall Length
8 1/4 in
Operating Temperature - Minimum
-20 Degrees F
Angle
180 Degrees
Output Connection Size
1/8 in
Operating Temperature - Maximum
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19128
Zoro #
G910081011
UPC #
686800191287
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Output Connection Size
1/8 in
Input Connection Size
1/4 in

Details

Item
Adapter
Operating Temperature - Minimum
-20 Degrees F
Angle
180 Degrees
Operating Temperature - Maximum
180 Degrees F
Output Connection Gender
Female
Product Type
Adapter
Color
Bronze
Input Connection Type
SealRight(TM)
Output Connection Type
NPT
For Refrigerant Group
CFC, HCFC, HFC

Description

Adapter,180 Deg,8 1/4 in L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.