Adapter, 180 Deg, 8 1/4 in L, Bronze
Mfr # 19162
Zoro # G610474410
product price: $23.49
/eaKey Features
Overall Length
8 1/4 in
Color
Bronze
Product Type
Adapter
Output Connection Type
Flare
Input Connection Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19162
Zoro #
G610474410
UPC #
686800191621
Country of Origin
United States
Dimensions
Overall Length
8 1/4 in
Output Connection Size
1/4 in
Input Connection Size
1/2 in
Details
Item
Adapter
Color
Bronze
Product Type
Adapter
Output Connection Type
Flare
Input Connection Gender
Male
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
Input Connection Type
ACME
Output Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Angle
180 Degrees
Tool Type
Adapter
Description
Adapter, Tool Type Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.