Zoro Homepage

Adapter, 3 1/2" Overall L., 1/4" Input

  • Mfr # 19124

  • Zoro # G814802729


product price: $20.89
/ea

Key Features

Material
Brass
Color
Bronze
Output Connection Thread Direction
Right-Hand
Input Connection Thread Direction
Left-Hand
Output Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19124
Zoro #
G814802729
UPC #
686800191249
Country of Origin
United States

Dimensions

Output Connection Size
1/4 in
Input Connection Size
1/4 in
Overall Length
3 1/2 in

Details

Item
Adapter
Material
Brass
Color
Bronze
Output Connection Thread Direction
Right-Hand
Input Connection Thread Direction
Left-Hand
Input Connection Type
Flare
Output Connection Gender
Male
Input Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Product Type
Adapter
Operating Pressure - Minimum
4,000 psi
Output Connection Type
Flare
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
800 psi
For Refrigerant Type
R-32, R-454B

Description

Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.