Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Brass, 800 psi, 8 1/4 in L

  • Mfr # 19106

  • Zoro # G110111983


product price: $33.11
/ea

Key Features

Body Material
Brass
Product Type
Adapter
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Size
3/8 in
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19106
Zoro #
G110111983
UPC #
686800191065
Country of Origin
United States

Dimensions

Outlet Connection Size
3/8 in
Overall Height
1 in
Overall Length
8 1/4 in
Overall Width
1 in
Inlet Connection Size
3/4 in

Details

Item
Cylinder Valve Adapter
Body Material
Brass
Product Type
Adapter
For Refrigerant Group
CFC, HCFC, HFC
Outlet Connection Type
NPT
Outlet Connection Thread Direction
Right-Hand
Inlet Connection Gender
Male
Inlet Connection Type
SAE
Operating Pressure - Maximum
800 psi
Outlet Connection Gender
Male
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Inlet Connection Thread Direction
Right-Hand

Description

Adapter,Brass,800 psi,4 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.