Zoro Homepage

Alloy Post Crossbar, 3/4" to 7/8" Size

  • Mfr # 63329

  • Zoro # G502016117


product price: $51.89
/ea

Key Features

For Use With
63325, 63331
Features
Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
Accessory Type
Crossbar Assembly
Compatible with Brand
Yellow Jacket
Compatible with Manufacturer Model Number
63325, 63331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63329
Zoro #
G502016117
UPC #
686800633299
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in to 7/8 in

Details

Item
Alloy Post Crossbar
For Use With
63325, 63331
Features
Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds
Accessory Type
Crossbar Assembly
Compatible with Brand
Yellow Jacket
Compatible with Manufacturer Model Number
63325, 63331
Compatible with Product Type
Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit
Compatible Manufacturer Part Number
63325, 63331
Compatible Manufacturer Model Number
63325, 63331
For Use With Mfr. Model Number
63325, 63331
Compatible with Manufacturer Model No.
63325, 63331
Compatible with Mfr. Model No.
63325, 63331
For Use with Mfr Model Number
63325, 63331
Compatible Pump Manufacturer Part Number
63325, 63331
Compatible Mfr. Model Number
63325, 63331

Description

Alloy Post Crossbar, Compatible with Grainger Part Number 63325, 63331, Compatible with Manufacturer Model Number 63325, 63331, Accessory Type Crossbar Assembly, Compatible with Brand Yellow Jacket, Compatible with Product Type Alloy Ratchet Tube Bender Kit, Deluxe Alloy Ratchet Tube Bender Kit, Features Bend 3/4 in Tube to 90 Degrees in Less than 10 Seconds

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.