Zoro Homepage

Ball Valve, 16 in L, 800 psi

  • Mfr # 29980

  • Zoro # G310080959


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Red, Yellow
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Product Type
Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29980
Zoro #
G310080959
UPC #
686800299808
Country of Origin
United States

Dimensions

Overall Length
16 in
Input Connection Size
1/4 in

Details

Item
Ball Valve
Color
Blue, Red, Yellow
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Product Type
Ball Valve
Burst Pressure
4,000 psi
Operating Temperature - Maximum
180 Degrees F
For Refrigerant Type
R-410A
Operating Temperature - Minimum
-20 Degrees F

Description

Ball Valve, 16 in L, 800 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.