Shop YELLOW JACKET
See all product information
Create Account
Cable Protectors
- Mfr # YJ5EB-125
- Zoro # G9828680
product price:Â
$
153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
BWidth
20"20"
EChannelHeight
1.125"
CHeight
2"
Description
End Cap (female)End Cap (male)
ALength
7.375"4.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YJ5EB-125
- Zoro #
- G9828680
- UPC #
- -
- Country of Origin
- United States
- Description
- End Cap (female)End Cap (male)
Dimensions
- BWidth
- 20"20"
- EChannelHeight
- 1.125"
- CHeight
- 2"
- ALength
- 7.375"4.25"
- DChannelWidth
- 1.25"1.25"
Description
For heavy-duty cable protection, the end caps for the Yellow Jacket Cable Protector is perfect for finishing off your heavy-duty cord cover run. With a load capacity of up to 32,000 lbs per axle, there is still plenty of protection for cables, hoses, and wires from getting damaged by constant vehicular traffic! Connector type: Dog Bone Dimensions(HxWxL): 2" x 20" x 7.375" Weight: 4.05lbs Color: Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.