Zoro Homepage

Carrying Case, 20" L, with Handle

  • Mfr # 45923

  • Zoro # G2477671


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Includes
Handle, Straps
For Use With
Mfr. No. 45925
Application
HVAC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45923
Zoro #
G2477671
UPC #
686800459233
Country of Origin
United States

Dimensions

Length
20 in
Overall Width
19 5/8 in
Overall Length
14 in
Overall Depth
4 1/2 in

Details

Item
CO2 Manifold Bag
Includes
Handle, Straps
For Use With
Mfr. No. 45925
Application
HVAC
Color
Black
Material
Nylon
Operating Temperature - Maximum
180 Degrees F
A2L Compatibility
Not A2L Compatible
Compatible Brand
Yellowjacket
Product Type
Carrying Case
Operating Temperature - Minimum
-20 Degrees F
Compatible Product Type
Analog Manifold Gauge Set
Compatible Manufacturer Model Number
45925
Compatible Series
CO2 Transcritical Test and Charging Manifold

Description

CO2 Manifold Bag, Length 20 in, Application HVAC, For Use With Mfr. No. 45925, Includes Handle, Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.