Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging and Air Kit, LED, Bluetooth

  • Mfr # 67073

  • Zoro # G910473212


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass, Plastic
Series
YJACK(R)
Includes
Carrying Case
Connection Type
SAE Flare
Type
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67073
Zoro #
G910473212
UPC #
686800670737
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Access Port Size
1/4 in

Details

Item
Charging and Air Kit
Body Material
Brass, Plastic
Series
YJACK(R)
Includes
Carrying Case
Connection Type
SAE Flare
Type
Wireless
Display Type
LED
Interface
Bluetooth
Operating Temperature - Maximum
130 Degrees F
Access Port Gender
Male
Display Pressure - Minimum
-14.7 psi
Tools Included
(2) Psychrometers, (2) Wireless Pressure Gauges, (2) Wireless Temperature Clamps
Indication Method
Visual
Power Source
Battery
Sensor Type
Permanent Sensor
Measures
Pressure/Temperature/Humidity/Dew Point
Number of Gauges
2
Display Location
App-Based
A2L Compatibility
A2L Compatible
Display Temperature - Minimum
-40 Degrees F
Connectivity
Bluetooth
Display Humidity - Maximum
100 %
Battery Type
AAA
Includes Access Port
Access Port Included
Band Color
Red/Blue
Calibration Certificate Type
Not Certified
Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Includes Batteries
Batteries Included
Access Port Type
SAE Flare
App Compatibility
YJACK VIEW(R)
Response Time
10 sec
Display Humidity - Minimum
0 %
Display Pressure - Maximum
725 psi
Connection Thread Direction
Right-Hand
Temperature Measurement Units
Degrees C, Degrees F
Product Type
Charging and Air Kit
Access Port Thread Direction
Right-Hand
Accuracy
+/- 0.5%
Display Temperature - Maximum
266 Degrees F
Warranty
2 yr
For Operating System
Android(TM), iOS(R)
Pressure Display Units
bar, kg/sq cm, kPa, mPa, psia, psig
Battery Recharge
Not Rechargeable

Description

Y Jack Charging/Air Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.