Zoro Homepage

Charging and Evacuation Kit, LED

  • Mfr # 67074

  • Zoro # G010473211


original price: $1,045.99
9% off
new price: $941.99
/ea
Free Shipping & Returns

Key Features

Connection Type
SAE Flare
Connection Size
1/4 in
Type
Wireless
Includes
Carrying Case
Body Material
Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67074
Zoro #
G010473211
UPC #
686800670744
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Access Port Size
1/4 in

Details

Item
Charging and Evacuation Kit
Connection Type
SAE Flare
Type
Wireless
Includes
Carrying Case
Body Material
Brass, Plastic
Interface
Bluetooth
Display Temperature - Minimum
-40 Degrees F
Calibration Certificate Type
Not Certified
Indication Method
Visual
Includes Access Port
Access Port Included
Connectivity
Bluetooth
Display Vacuum - Maximum
760,000 micron Hg
Measures
Pressure/Temperature
Tools Included
(1) Vacuum Gauge, (2) Wireless Pressure Gauges, (2) Wireless Temperature Clamps
Battery Recharge
Not Rechargeable
Display Temperature - Maximum
266 Degrees F
Access Port Thread Direction
Right-Hand
Display Pressure - Minimum
0 psi
Access Port Gender
Male
Vacuum Display Units
mBar, micron, mm hg, mTorr, Pascal, Torr
Number of Gauges
3
Response Time
10 sec
Display Vacuum - Minimum
1 micron Hg
Access Port Type
SAE Flare
Sensor Type
Permanent Sensor
App Compatibility
YJACK VIEW(R)
Series
YJACK(R)
For Operating System
Android(TM), iOS(R)
Display Type
LED
A2L Compatibility
A2L Compatible
Connection Thread Direction
Right-Hand
Display Pressure - Maximum
725 psi
Display Location
App-Based
Band Color
Red/Blue
Connection Gender
Female
Product Type
Charging and Evacuation Kit

Description

Y Jack Charging/Evac Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.