Zoro Homepage

Charging Kit, LED, Bluetooth

  • Mfr # 67072

  • Zoro # G110473210


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Connection Size
1/4 in
Body Material
Brass, Plastic
Type
Wireless
Connection Type
SAE Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67072
Zoro #
G110473210
UPC #
686800670720
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Access Port Size
1/4 in

Details

Item
Charging Kit
Includes
Carrying Case
Body Material
Brass, Plastic
Type
Wireless
Connection Type
SAE Flare
Interface
Bluetooth
Band Color
Red/Blue
Sensor Type
Permanent Sensor
Measures
Pressure/Temperature
Product Type
Charging Kit
Calibration Certificate Type
Not Certified
Warranty
2 yr
Display Pressure - Minimum
-14.7 psi
Power Source
Battery
Temperature Measurement Units
Degrees C, Degrees F
Indication Method
Visual
App Compatibility
YJACK VIEW(R)
Includes Batteries
Batteries Included
Display Location
App-Based
Display Pressure - Maximum
725 psi
Operating Temperature - Minimum
0 Degrees F
Connectivity
Bluetooth
Access Port Thread Direction
Right-Hand
Connection Thread Direction
Right-Hand
Battery Recharge
Not Rechargeable
Access Port Type
SAE Flare
Access Port Gender
Male
Response Time
10 sec
Includes Access Port
Access Port Included
Connection Gender
Female
Pressure Display Units
bar, kg/sq cm, kPa, mPa, psia, psig
Series
YJACK(R)
Battery Type
AAA
Display Temperature - Minimum
-40 Degrees F
For Operating System
Android(TM), iOS(R)
Tools Included
(2) Wireless Pressure Gauges, (2) Wireless Temperature Clamps
Display Temperature - Maximum
266 Degrees F
Accuracy
+/- 0.5%
Display Type
LED
Operating Temperature - Maximum
130 Degrees F
Number of Gauges
2
A2L Compatibility
A2L Compatible

Description

Y Jack Charging Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.