Charging Manifold, 12 in. L, Universal

  • Mfr # 49849

  • Zoro # G009011622


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Alloy
Overall Length
12 in
Includes
Coupler
Application
Automotive
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49849
Zoro #
G009011622
UPC #
686800498492
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
11 1/2 in

Details

Item
Charging Manifold
Material
Aluminum Alloy
Includes
Coupler
Application
Automotive
Number of Pieces
6
For Use With
R-1234YF
Tool Type
Charging Manifold
Vehicle Model Year
Universal
Vehicle Model
Universal
Vehicle Make
Universal
Vehicle Make/Model/Year
Universal

Description

Charging Manifold, Tool Type Charging Manifold, Application Automotive, Vehicle Make/Model/Year Universal, Material Aluminum Alloy, For Use With R-1234YF, Outside Diameter Not Applicable, Overall Diameter Not Applicable, Overall Length 12 in, Overall Width 11 1/2 in, Number of Pieces 6, Includes Coupler, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.