Zoro Homepage

Charging Scale, 13.22 lb Max, Digital

  • Mfr # 61003

  • Zoro # G610114019


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Resolution
0.05 g, 0.01 oz
Accuracy
+/- 0.1%
Power Source
Battery
Includes
(3) AAA Batteries
For Refrigerant Type
R-290, R-600A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61003
Zoro #
G610114019
UPC #
686800610030
Country of Origin
China

Dimensions

Platform Length
6 3/4 in
For Cylinder Size
30 lb, 50 lb
Platform Width
5 1/4 in
Platform Height
1 in

Details

Item
Charging Scale
Resolution
0.05 g, 0.01 oz
Accuracy
+/- 0.1%
Power Source
Battery
Includes
(3) AAA Batteries
For Refrigerant Type
R-290, R-600A
Load Capacity
13.22 lb
A2L Compatibility
A2L Compatible
Number of Batteries
3
Includes Batteries
Batteries Included
Battery Recharge
Not Rechargeable
Battery Type
AAA
Calibration Certificate Type
Not Certified
Battery Life
50 hr
Product Type
Charging Scale
Programmability
Non-Programmable
Display Type
Digital
Display Location
Built-In
Units Measured
g, lb, mL, oz

Description

Charging Scale, +/- 0.1 Percent Accuracy, Resolution 0.05 g, 0.01 oz, Includes (3) AAA Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.