Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging/Vacuum Hose, 120" L, Red

  • Mfr # 22710

  • Zoro # G3919507


product price: $69.79
/ea

Key Features

Number of Hoses
1
Fitting Material
Brass
Angle
45 Degrees
Connection Size
1/4 in Female
For Use With
Refrigerant Manifold Gauge Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22710
Zoro #
G3919507
UPC #
686800227108
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
120 in
Line Connection Size
1/4 in
Bending Radius - Minimum
6 in
Overall Length
10 ft
Manifold Connection Size
1/4 in

Details

Number of Hoses
1
Item
Hose
Fitting Material
Brass
Angle
45 Degrees
For Use With
Refrigerant Manifold Gauge Sets
Color
Red
Working Pressure
800 psi
Burst Pressure
4,000 psi
Hose Material
Rubber
Application
Charging
Hose Color
Red
Operating Pressure - Maximum
800 psi
Connection Material
Brass
Product Type
Hose
Operating Temperature - Maximum
180 Degrees F
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
For Refrigerant Type
R-410A
Standards
UL Listed
Operating Temperature - Minimum
-20 Degrees F

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 120 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.