Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging/Vacuum Hose, 300" L, Red

  • Mfr # 22725

  • Zoro # G3919531


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Hoses
1
Hose Material
Rubber
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22725
Zoro #
G3919531
UPC #
686800227252
Country of Origin
United States

Dimensions

Length
300 in
Connection Size
1/4 in Female
Manifold Connection Size
1/4 in
Bending Radius - Minimum
6 in
Overall Length
25 ft

Details

Number of Hoses
1
Item
Hose
Hose Material
Rubber
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Color
Red
Angle
45 Degrees
Fitting Material
Brass
Working Pressure
800 psi
Application
Charging
For Refrigerant Group
CFC, HCFC, HFC, HFO
Product Type
Hose
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Manifold Connection Gender
Female
Connection Material
Brass
For Refrigerant Type
R-410A
Operating Pressure - Maximum
800 psi
Standards
UL Listed
Hose Color
Red

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 300 in, Color Red, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.