Zoro Homepage

Charging/Vacuum Hose, 48 In, Yellow

  • Mfr # 21048

  • Zoro # G7495311


product price: $31.15
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Length
48 in
Angle
45 Degrees
Connection Size
1/4 in Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21048
Zoro #
G7495311
UPC #
686800210483
Country of Origin
United States

Dimensions

Length
48 in
Connection Size
1/4 in Female
Line Connection Size
1/4 in
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in
Overall Length
4 ft

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Angle
45 Degrees
Burst Pressure
4,000 psi
Working Pressure
800 psi
For Use With
Refrigerant Charging and Evacuation
Color
Yellow
Hose Material
Rubber
Fitting Material
Brass
Application
Charging
Standards
UL Listed
Operating Pressure - Maximum
800 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Connection Material
Brass
Product Type
Hose
Hose Color
Yellow
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
Includes Permeation Barrier
Permeation Barrier Included

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 48 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.