Zoro Homepage

Charging/Vacuum Hose, 6" L, Brass Fitting

  • Mfr # 22006

  • Zoro # G3919522


product price: $31.59
/ea

Key Features

Number of Hoses
1
Hose Material
Rubber
Burst Pressure
4,000 psi
Color
Yellow
Connection Size
1/4 in Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22006
Zoro #
G3919522
UPC #
686800220062
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
6 in
Overall Length
6 in
Manifold Connection Size
1/4 in

Details

Number of Hoses
1
Item
Hose
Hose Material
Rubber
Burst Pressure
4,000 psi
Color
Yellow
Working Pressure
800 psi
For Use With
Refrigerant Manifold Gauge Sets
Fitting Material
Brass
Angle
45 Degrees
Application
Charging
Product Type
Hose
Manifold Connection Gender
Female
Connection Material
Brass
Hose Color
Yellow
Operating Pressure - Maximum
800 psi

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 1, Length 6 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.