Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging/Vacuum Hose, Low Loss, 60 In, Yel

  • Mfr # 29060

  • Zoro # G3641635


product price: $55.99
/ea

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Color
Yellow
For Use With
Refrigerant Charging and Evacuation
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29060
Zoro #
G3641635
UPC #
686800290607
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Overall Length
5 ft
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
1
Item
Hose
Color
Yellow
For Use With
Refrigerant Charging and Evacuation
Fitting Material
Brass
Working Pressure
800 psi
Burst Pressure
4,000 psi
Angle
0 Degrees
Hose Material
Rubber
Includes
Compact Ball Valve
Application
Charging
Standards
UL Listed
Hose Color
Yellow
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Valve Type
Ball Valve
For Refrigerant Type
R-410A
Connection Material
Brass
Product Type
Hose

Description

Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.