Zoro Homepage

Cord, GFCI 14/3 6FT Sjtw Right Angle

  • Mfr # 2516

  • Zoro # G315388418


product price: $52.85
/ea
Sold in multiples of 6 for $317.10

Key Features

Cord Length
12.5 in
Voltage
120V
Jacket Color
Black/Yellow
Jacket Material
Polymer/PVC/Metal
Nominal Outside Dia.
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2516
Zoro #
G315388418
UPC #
78693025167
Country of Origin
Honduras

Dimensions

Cord Length
12.5 in
Nominal Outside Dia.
12.75 in

Details

Voltage
120V
Jacket Color
Black/Yellow
Jacket Material
Polymer/PVC/Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.