Zoro Homepage

Current Probe, LED, Bluetooth

  • Mfr # 67067

  • Zoro # G810473206


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Material
Plastic
Connection Size
1 3/16 in
Type
Wireless
Ambient Operating Range (F)
0 Degrees to 130 Degrees
Accuracy
+/- 1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67067
Zoro #
G810473206
UPC #
686800670676
Country of Origin
United States

Dimensions

Connection Size
1 3/16 in

Details

Item
Current Probe
Body Material
Plastic
Type
Wireless
Ambient Operating Range (F)
0 Degrees to 130 Degrees
Accuracy
+/- 1%
Power Supply
(2) AAA Batteries
Interface
Bluetooth
App Compatibility
YJACK VIEW(R)
Operating Temperature - Maximum
130 Degrees F
Power Source
Battery
Includes Batteries
Batteries Included
Display Type
LED
Battery Type
AAA
Sensor Type
Permanent Sensor
Measures
Current
A2L Compatibility
A2L Compatible
Product Type
Current Probe
For Operating System
Android(TM), iOS(R)
Tools Included
(1) Current Probe
Connectivity
Bluetooth
Includes Access Port
Access Port Not Included
Battery Life
600 hr
Operating Temperature - Minimum
0 Degrees F
Battery Recharge
Not Rechargeable
Response Time
1 sec
Number of Batteries
2
Display Location
App-Based
Warranty
2 yr
Series
YJACK(R)
Calibration Certificate Type
Not Certified

Description

Y Jack AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.