Zoro Homepage

Cylinder Heater, 200 W, 115V AC, 26 in L

  • Mfr # 68848

  • Zoro # G510080926


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Watts
200 W
Voltage
115V AC
Watt Density
1.28 W/sq in
Features
Thermostat Controlled
Includes
20 in Hook and Loop Straps, 6 ft Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68848
Zoro #
G510080926
UPC #
686800688480
Country of Origin
United States

Dimensions

Heater Width
6 in
Heater Length
26 in
Power Cord Length
6 ft
Overall Width
6 in
Strap Length
20 in
Overall Length
26 in
For Cylinder Size
30 lb, 50 lb, 125 lb
Lead Length
6 ft

Details

Item
Cylinder Heater
Watts
200 W
Voltage
115V AC
Watt Density
1.28 W/sq in
Features
Thermostat Controlled
Includes
20 in Hook and Loop Straps, 6 ft Cord
Closure Method
Hook-and-Loop
Operating Temperature - Minimum
115 Degrees F
Thermostat Temperature -Minimum
120 Degrees F
Operating Voltage
115V AC
Thermostat Temperature -Maximum
130 Degrees F
Operating Temperature - Maximum
130 Degrees F
For Container Capacity
30 to 50 gal
For Container Type
Drums
Current Rating
8 A
Environment
Outdoor
For Container Material Type
Metal
For Location
Outdoor
On Temperature
120 Degrees F
Current
8 A
Power Consumption - Minimum
200 W
Off Temperature
130 Degrees F
Plug Configuration
5-15P
Product Type
Cylinder Heater

Description

Cylinder Heater,200 W,115V AC,26 in L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.