Zoro Homepage

Dye Disposable Injector, 1 oz., PK6

  • Mfr # 69700

  • Zoro # G3780701


product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns

Key Features

Application
HVAC and Refrigeration Systems
Includes
Prefilled Applicator
Type of Compressor Oil
Alkylbenzene, Mineral, POE
Amount of Oil in System
Up to 2 gal
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69700
Zoro #
G3780701
UPC #
686800697000
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Capsule Size
1 oz
For Oil System Size - Maximum
2 gal
Container Size
1 oz

Details

Application
HVAC and Refrigeration Systems
Includes
Prefilled Applicator
Item
Fluorescent Dye
Type of Compressor Oil
Alkylbenzene, Mineral, POE
Amount of Oil in System
Up to 2 gal
Amount of Refrigerant
Up to 25 lbs.
Dye Type
Universal/POE
Typical Application
Small and Medium Size AC&R Systems
Product Type
Fluorescent Dye
Container Type
Syringe
A2L Compatibility
A2L Compatible
For Refrigerant Group
Ammonia, CFC, HCFC, HFC
For Media
Refrigerants
For Refrigerant Type
R-410A
Series
Universal
Number of Containers
6
Application Method
Injected
Dye Color
White
Indication Method
Fluorescence
For Lubricant Type
Mineral Oil
Flash Point
392 Degrees F

Description

Dye Disposable Injector, Typical Application Small and Medium Size, Amount of Oil in System Up to 2 gal., Amount of Refrigerant Up to 25 lbs., Dye Type Universal/POE, Type of Compressor Oil POE, Alkylbenzene, or Mineral, Includes Prefilled Applicator, Manufacturers Warranty Length 1 Year, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.