Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Torque Wrench, 3/8" Drive Siz

  • Mfr # 60648

  • Zoro # G2477680


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Primary Scale Increments
Custom Preset
Secondary Scale Range
0 to 100 in.-lb.
Secondary Scale Increments
7 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60648
Zoro #
G2477680
UPC #
686800606484
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
10 1/2 in
Overall Width
3 in

Details

Item
Electronic Torque Wrench
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Primary Scale Increments
Custom Preset
Secondary Scale Range
0 to 100 in.-lb.
Secondary Scale Increments
7 Nm
Calibration Certificate Included
No
Accuracy
+/-2%
Head Type
Standard
Setting
Factory or Manual
Features
0.2 in to 1.18 in Jaw Opening, 50 Data Memory for Recall and Joint Torque Auditing, Auto Sleep, Peak Hold and Track Mode Selectable, Water Contact Indicator
Includes
Adjustable Span Head
Visual/Audible Indicators
Audible and Visual
Rotation
Clockwise and Counterclockwise
Torque Range (Nm)
4.2 to 85 N-m
Torque Range (Ft.-Lb.)
3.1 to 62.7 ft-lb
Torque Range (in.-lbs.)
37 to 752 in-lb
Wrench Material
Alloy Steel
Counterclockwise Accuracy
+/-3% CCW
Insulated
No
Power Source
(1) AAA Battery
Weight
3 lb
Ratcheting
No
Color
Black, Blue
Nonsparking
No
Finish
Chrome
Maximum Torque
62.7 ft-lb
Handle Type
Anti-Slip
Clockwise Accuracy
+/-2% CW
Torque Range
3.1 to 62.7 ft-lb
Measurement Type
SAE
Material
Alloy Steel
Minimum Torque
3.1 ft-lb
Corrosion Resistant
No
Torque Adjustability
Adjustable

Description

The Yellow Jacket 60648 Electronic Torque Wrench is the perfect tool for getting jobs done quickly and efficiently. The high torque range of this 3/8" drive electronic torque wrench means you can use it on a wide variety of fasteners. You can adjust the measurement type, scale increments, accuracy and preset head to suit your needs. The unit has an overall length of 10 1/2 in., with a 3/8" drive size. This SAE electronic torque wrench offers +/- 2% accuracy. Whether you are doing automotive work or working on machinery, the Yellow Jacket Electronic Torque Wrench will get your job done quickly and efficiently.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.