Shop YELLOW JACKET
See all product information
Create Account
Fin Comb, 2-Head, Red, PK25
- Mfr # 61166
- Zoro # G522440633
product price:Â
$
87.49
/pk of 25, $3.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Fins per Inch
18, 20
Number of Combs
25
Material
Nylon
Head Type
Double-Head
For Fins per Inch - Maximum
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61166
- Zoro #
- G522440633
- UPC #
- 686800611662
- Country of Origin
- United States
- For Fins per Inch
- 18, 20
- Number of Combs
- 25
- Material
- Nylon
- Item
- Fin Comb
- Head Type
- Double-Head
- For Fins per Inch - Maximum
- 20
- Color
- Red
- Product Type
- Fin Comb
- Tooth Spacing
- Fixed
- For Fins per Inch - Minimum
- 18
- Shell Material
- Nylon
- Wire Color
- Red
- Traction Material
- Nylon
Description
Fin Comb, Color Red, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.