Zoro Homepage

Fin Comb, Nylon, 12 1/2 in L, Double-Head

  • Mfr # 61157

  • Zoro # G110114045


product price: $5.19
/ea

Key Features

Material
Nylon
Insertion Depth
7/16 in
Series
FinFix
Color
Purple
For Fins per Inch - Minimum
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61157
Zoro #
G110114045
UPC #
686800611570
Country of Origin
United States

Dimensions

Insertion Depth
7/16 in
Handle Width
3 in
Overall Length
12 1/2 in

Details

Material
Nylon
Item
Fin Comb
Series
FinFix
Color
Purple
For Fins per Inch - Minimum
21
For Fins per Inch - Maximum
24
For Fins per Inch
21, 22, 23, 24
Head Type
Double-Head
Tooth Spacing
Fixed
Product Type
Fin Comb
Number of Combs
7

Description

Fin Comb, Color Purple, Insertion Depth 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.