Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fin Comb, Steel, 11 1/4 in L, Single-Head

  • Mfr # 61170

  • Zoro # G910114047


product price: $22.29
/ea

Key Features

Material
Steel
Includes
Comfort-Grip Handle
Color
Blue
Insertion Depth
1 11/16 in
For Fins per Inch - Minimum
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61170
Zoro #
G910114047
UPC #
686800611709
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Depth
1 11/16 in
Overall Length
11 1/4 in
Handle Width
3 in

Details

Material
Steel
Includes
Comfort-Grip Handle
Item
Fin Comb
Color
Blue
For Fins per Inch - Minimum
1
Number of Combs
1
Product Type
Fin Comb
For Fins per Inch - Maximum
27
Tooth Spacing
Adjustable
Head Type
Single-Head

Description

Fin Comb, Color Blue, Insertion Depth 1 11/16 in, Includes Comfort-Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.