Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Pressure Test Kit, 7 in Case D.

  • Mfr # 78077

  • Zoro # G910105465


product price: $53.99
/ea

Key Features

Application
Gas Measurement
Primary Pressure Range
0 to 15
Manufacturer Warranty Length
1 yr
Primary Scale Units
psi
Process Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78077
Zoro #
G910105465
UPC #
686800780771
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Process Connection Size
3/4 in
Case Depth
7 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in
Gauge Case Depth
7 in

Details

Item
Gas Pressure Test Kit
Application
Gas Measurement
Primary Pressure Range
0 to 15
Primary Scale Units
psi
Pressure Range Type
Pressure
Socket Material
Brass
Pressure Gauge Type
Gas Line Pressure Test Kit
Accuracy
+/-1.50%
Lens Material
Polycarbonate
Process Connection Gender
Female
Sensor Material
Copper
Process Connection Location
Bottom
Gauge Case Material
Brass
Process Connection Type
NPT
Primary Scale Numeric Increments
0.25
Compatible Process Media
Gas
Process Media Temperature - Maximum
-40 Degrees F
Accuracy Grade
Grade B
Dial Color
White
Process Media Temperature - Minimum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Gas Pressure Test Kit,7 in Case D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.